Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Type Reel Outside Diameter (mm) Current Range (A) AWS Standards JIS Standard Wire Diameter (phi mm) Hole Diameter (phi mm) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Type Reel Outside Diameter (mm) Current Range (A) AWS Standards JIS Standard Wire Diameter (phi mm) Hole Diameter (phi mm) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solid 270, 270 All attitude / 80 over 350 A5.18 ER70S-6, A5.18 ER70S-6 JIS Z3312 YGW12 equivalent 1.2, 1.2 53, 53 105, 105 Carbon steel (carbon steel) 1Box(20kg) 1 MW-1.2 10925415 149.99 SGD
In stock
Solid 270, 270 All attitude / 60 over 210 A5.18 ER70S-6, A5.18 ER70S-6 JIS Z3312 YGW12 equivalent 0.9, 0.9 53, 53 105, 105 Carbon steel (carbon steel) 1Box(15kg) 1 MW-0.9 09449361 139.99 SGD
In stock
- 270 Full posture / 70-230 A5.18 ER70S-6 JIS Z 3312 YGW12 equivalent 1 53 105 - 1box(20kg) 1 MW-1.0 17034343 109.99 SGD
In stock
- 200 Full posture / 30-100 A5.18 ER70S-6 JIS Z 3312 YGW12 equivalent 0.6 52 55 - 1box(5kg) 1 MW-0.6 16640505 67.99 SGD
In stock
- 200 Full posture / 50-180 A5.18 ER70S-6 JIS Z 3312 YGW12 equivalent 0.8 52 55 - 1box(5kg) 1 MW-0.8 16640514 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 51
4 star 17
3 star 12
2 star 2
1 star 5
Review Rating: 4.23
87 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2018-01-13 10:32:18
It is not inferior to the manufacturer. It will be appreciated if 20 kg can be taken out if possible.
This review is about item#9449361.
welding
5
From Japan
On 2018-01-12 21:08:19
It can be used as a maker item. We will switch to this product thankfully for cost reduction.
This review is about item#10925415.
Fixing work such as filling up
5
From Japan
On 2018-01-12 12:48:19
I am not a professional so I do not know the details I can use it without problems
This review is about item#09449361.
Repair of automobiles and motorcycles or production of one off parts
5
From Japan
On 2017-10-25 23:39:22
It is inexpensive, and it is indeed invaluable as well as those of the manufacturer. If you want greed, I would like stainless steel to be added to the lineup. If you can sell it I would like to switch as soon as the current stock runs out.
This review is about item#16640505.
When painting work
5
From Japan
On 2017-09-15 09:38:07
I bought the equivalent, but it is handy because it arrives so fast
This review is about item#16640514.
I am doing agriculture and using it for repairing machines and repairing warehouses.
5
From Japan
On 2017-09-06 20:20:11
I am doing agriculture (fruit tree cultivation) and are very useful for repairing machines and repairing warehouses.
This review is about item#16640514.
welding
5
From Japan
On 2017-09-06 09:00:46
I want a setting of 15 kg and 20 kg even for 0.8 mm ...
This review is about item#16640514.
Co2 semi-automatic welding
1
From Japan
On 2017-08-04 17:08:36
I bought a 15 kg solid wire before but the side of the reel part broke and the wire broke. So I bought 5 kg, but this time the side was broken. Because other manufacturers do not have such a thing, I think that there is a problem with the material of the reel part.
This review is about item#16640514.
welding
3
From Japan
On 2017-07-11 10:22:55
I think that it can be used as well as other manufacturers. There is no problem until now.
This review is about item#9449361.
During processing of car muffler etc
5
From Japan
On 2017-03-30 16:02:48
It is quite easy to use and good product. 0.8mm 5kg is saved without much.
This review is about item#16640514.

Related Products