Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KB type fixed vehicles (rubber wheels) with stopper

...see all>
Product Options
ADD TO CART
TRUSCO Part Number Allowable Load (kgf) Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Wheel Width (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Allowable Load (kgf) Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Wheel Width (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
296-3752, 296-3752, 296-3752, 296-3752 - 200, 200, 200, 200 250, 250, 250, 250 250, 250, 250, 250 151x102, 151x102, 151x102, 151x102 112x63, 112x63, 112x63, 112x63 11.5, 11.5, 11.5, 11.5 43, 43, 43, 43 3720, 3720, 3720, 3720   1pc 1 WKB-200(R) 09209821 48.99 SGD
Shipped after 2018-06-29
- - 100, 100, 100, 100 120, 120, 120, 120 144, 144, 144, 144 115x80, 115x80, 115x80, 115x80 80x45, 80x45, 80x45, 80x45 11, 11, 11, 11 32, 32, 32, 32 950, 950, 950, 950   1pc 1 WKB-100(L) 09209627 29.99 SGD
Shipped after 2018-07-03
- - 200, 200, 200, 200 250, 250, 250, 250 250, 250, 250, 250 151x102, 151x102, 151x102, 151x102 112x63, 112x63, 112x63, 112x63 11.5, 11.5, 11.5, 11.5 43, 43, 43, 43 3720, 3720, 3720, 3720   1pc 1 WKB-200(L) 09209855 56.99 SGD
Shipped after 2018-07-03
296-3728, 296-3728, 296-3728, 296-3728 - 100, 100, 100, 100 120, 120, 120, 120 144, 144, 144, 144 115x80, 115x80, 115x80, 115x80 80x45, 80x45, 80x45, 80x45 11, 11, 11, 11 32, 32, 32, 32 950, 950, 950, 950   1pc 1 WKB-100(R) 09209584 26.99 SGD
Shipped after 2018-06-29
296-3736 183.6 130 180 177 137x93 100x56 11 40 1900   1pc 1 WKB-130(R) 09209663 32.99 SGD
Shipped after 2018-06-25
- 183.6 130 180 177 137x93 100x56 11 40 1900   1pc 1 WKB-130(L) 09209706 39.99 SGD
Shipped after 2018-06-29
296-3744 204 150 200 198 137x93 100x56 11 40 2110   1pc 1 WKB-150(R) 09209742 35.99 SGD
Shipped after 2018-06-29
- 204 150 200 198 137x93 100x56 11 40 2110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WKB-150(L) 09209785 40.99 SGD
Shipped after 2018-07-03
ADD TO CART

Related Products