Buy more than* S$200* and get FREE SHIPPING

KB type fixed car (urethane wheel) With stopper

Purpose
For heavy goods transportation, other general use
...see all>
Product Options
ADD TO CART
Bore Diameter P (phi mm) Wheel Width (mm) Weight (g) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter P (phi mm) Wheel Width (mm) Weight (g) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 38 2280 296-3442 150 300 198 137x93 100x56 1pc 1 UWKB-150(R) 09209767 62.99 SGD
Shipped after 2018-05-29
11 35 2010 296-3434 130 250 177 137x93 100x56 1pc 1 UWKB-130(R) 09209681 51.99 SGD
In stock
11 38 2280 296-3442 150 300 198 137x93 100x56 1pc 1 UWKB-150(L) 09209803 62.99 SGD
Shipped after 2018-05-24
11.5 42 3755 296-3451 200 400 250 151x102 112x63 1pc 1 UWKB-200(L) 09209864 80.99 SGD
Shipped after 2018-05-28
11 32 1015 296-3426 100 180 144 115x80 80x45 1pc 1 UWKB-100(L) 09209645 42.99 SGD
Shipped after 2018-05-31
11.5 42 3755 296-3451 200 400 250 151x102 112x63 1pc 1 UWKB-200(R) 09209837 80.99 SGD
Shipped after 2018-05-29
11 32 1015 296-3426 100 180 144 115x80 80x45 1pc 1 UWKB-100(R) 09209602 42.99 SGD
Shipped after 2018-05-29
11 35 2010 809-2753 130 250 177 137x93 100x56 1pc 1 UWKB-130(L) 09209724 54.99 SGD
In stock
ADD TO CART

Related Products