Buy more than* S$200* and get FREE SHIPPING

Long shank titanium coating New Spiral Tap

5.00 (1)
Spiral Groove Angle (Degree)
40
Dimensions lk (mm)
7
Dimensions l2 (mm)
40
Dimensions k (mm)
4.5
Chamfer
2.5
Number of Chamfered Threads
2.5
Screw Type
M
Overall Length L (mm)
100
Number of Flutes
3
Grade
P2
Dimensions L (mm)
100
...see all>
Product Options
ADD TO CART
Pitch Manufacture'w product code Dimension h (mm) Dimension l (mm) Nominal Designation Dimension d (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Manufacture'w product code Dimension h (mm) Dimension l (mm) Nominal Designation Dimension d (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 VSNMQ6.0ML10 28 19 M6 6 M6 1 1pc 1 LS-SP-V P2 L-100 M 6 X 1 29868073 28.92 SGD
Shipped after 2017-12-22
0.8 VSNQ5.0KL10 25 16 M5 5.5 M5 0.8 1pc 1 LS-SP V P2 L-100 M5 x0.8 09461961 33.59 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel frame joining
5
From Japan
On 2015-04-28 20:47:00
GOOD
This review is about item#09461995.

Related Products