Buy more than* S$200* and get FREE SHIPPING

Spiral tap for high carbon steel

Caution
* In case of order with cash on delivery, it may be shipped after the next day.
Purpose
For blind holes
Manufacture'w product code
SCMQ016Q, SCMQ016Q, SCMQ016Q, SCMQ016Q
Spiral Groove Angle (Degree)
35, 35, 35, 35
Dimensions lk (mm)
13, 13, 13, 13
Dimensions l2 (mm)
37, 37, 37, 37
Dimensions k (mm)
10, 10, 10, 10
Chamfer
2.5, 2.5, 2.5, 2.5
Dimension l (mm)
32, 32, 32, 32
Number of Chamfered Threads
2.5, 2.5, 2.5, 2.5
Screw Type
M, M, M, M
Dimension d (mm)
12.5, 12.5, 12.5, 12.5
Number of Flutes
3, 3, 3, 3
Screw Diameter
M16, M16, M16, M16
Grade
P2, P2, P2, P2
Dimensions L (mm)
95, 95, 95, 95
Pitch (mm)
2, 2, 2, 2
Pitch
2, 2, 2, 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HC-SP P2 M16 x2 09462232 59.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products