Buy more than* S$200* and get FREE SHIPPING

Turning Insert

5.00 (1)
Corner Height Tolerance (mm)
+-0.08-+-0.18
Holes With/Whithout
Available
Corner Radius (mm)
0.8
Breaker
Entire circumference
Inscribed Circle Tolerance (mm)
+-0.05-+-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+-0.13
Surface Processing
TiAlN coating
Inscribed Circle Diameter (phi mm)
12.7
Work Material
P (steel)
Blade Length (mm)
12.9
Hole Diameter (phi mm)
5.16
Thickness (mm)
4.76
Shape
80degree diamond shape
Material
Cemented carbide (CARBIDE)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CNMG120408 09460175 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lathing
5
From Japan
On 2011-12-20 13:31:34
Stainless steel for cheap price, it is the why of OK such as S45C Good is a commodity.

Related Products