Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Embedding Type Pressure Gauge A Class phi75
[x]close
All Products
>
Measurement, Survey Supplies
>
Dynamometer, Load Cell, Torque, Pressure and Flowmeter
>
Pressure Gauge
>
Pressure gauge
Embedding Type Pressure Gauge A Class phi75
TOKO (TOYO KEIKI KOGYO)
Click for images of all products
Connection Thread
3/8G(PF), 3/8G(PF)
Outer Diameter (phi mm)
75, 75
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Minimum Scale (MPa)
Operating Pressure Range (MPa)
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
Minimum Scale (MPa)
Operating Pressure Range (MPa)
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
0.01, 0.01
0-0.5, 0-0.5
1pc(s)
1
09493005
59.99 SGD
Shipped after 2018-04-26
0.02, 0.02
0-1, 0-1
1pc(s)
1
09493032
57.99 SGD
In stock
0.002, 0.002
0-0.1, 0-0.1
1pc(s)
1
09492962
69.99 SGD
Shipped after 2018-04-26
0.01, 0.01
0-0.3, 0-0.3
1pc(s)
1
09492987
57.99 SGD
Shipped after 2018-04-26
0.01, 0.01
0-0.4, 0-0.4
1pc(s)
1
09492996
59.99 SGD
Shipped after 2018-04-26
0.02, 0.02
0-0.7, 0-0.7
1pc(s)
1
09493023
59.99 SGD
Shipped after 2018-04-26
0.1, 0.1
0-3, 0-3
1pc(s)
1
09493075
59.99 SGD
Shipped after 2018-04-26
0.005, 0.005
0-0.2, 0-0.2
1pc(s)
1
09492971
59.99 SGD
Shipped after 2018-04-26
0.1, 0.1
0-2, 0-2
1pc(s)
1
09493057
59.99 SGD
Shipped after 2018-04-26
0.1, 0.1
0-3.5, 0-3.5
1pc(s)
1
09493084
59.99 SGD
Shipped after 2018-04-26
0.05, 0.05
0-2.5, 0-2.5
1pc(s)
1
09493066
59.99 SGD
Shipped after 2018-04-26
0.001, 0.001
0-0.05, 0-0.05
1pc(s)
1
09492953
99.99 SGD
Shipped after 2018-04-26
0.05, 0.05
0-1.5, 0-1.5
1pc(s)
1
09493041
59.99 SGD
Shipped after 2018-04-26
0.01, 0.01
0-0.6, 0-0.6
1pc(s)
1
09493014
59.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Class A Pressure Gauge, Embedded Type Φ60
TOKO (TOYO KEIKI KOGYO)
33.99
-
48.99 SGD
Embedding Type Pressure Gauge A Class phi100
TOKO (TOYO KEIKI KOGYO)
64.99
-
129.99 SGD
75mm embeded Pressure Gauge
ESCO
74.99 SGD
Compact Pressure Gauge
YAMAMOTO KEIKI MFG
28.99
-
33.99 SGD
(4)
Embedding Type Pressure Gauge A Class phi75
TOKO (TOYO KEIKI KOGYO)
64.99 SGD
Standard Pressure Gauge DU 3/8 75*1MPa (Embedding)
DAIICHI KEIKI SEISAKUSHO
69.99 SGD
General purpose Pressure Gauge DU 1/4 60*10MPa (embedding)
DAIICHI KEIKI SEISAKUSHO
49.99 SGD
60mm embeded Pressure Gauge
ESCO
41.99 SGD
phi22 LW Series Pushbutton Switch Round (Flat Button)
IDEC
14.99
-
26.99 SGD
Pressure Gauge DU 1/4 60x1MPa, Embedded
DAIICHI KEIKI SEISAKUSHO
35.99
-
51.99 SGD
(1)
Standard Pressure Gauge
MIGISHITA SEIKI MFG
59.99
-
129.99 SGD
>>
Category
All Products
>
Measurement, Survey Supplies
>
Dynamometer, Load Cell, Torque, Pressure and Flowmeter
>
Pressure Gauge
>
Pressure gauge
Related Products
TOKO (Toyo Keiki Kogyo)
Toyo Keiki Kogyo
TOKO
Top