Buy more than* S$200* and get FREE SHIPPING

Ductile caster (wide type) freely car

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Dimensions L1xL2 (mm)
195x195
Wheel Diameter D (phi mm)
250
Shaft Diameter A (mm)
30
Metal Fitting Width B (mm)
94
Attachment Bore Diameter d (mm)
14
Attachment Pitch (mm) (P1xP2)
155x155
Attachment Height H (mm)
315
Weight (g)
17400
Allowable Load (kg)
1050
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x75TBRULB 09517837 519.99 SGD
Shipped after 2018-06-04
ADD TO CART

Related Products