Buy more than* S$200* and get FREE SHIPPING

Reciprocating Saw

5.00 (2)
Stroke Length (mm)
29
Stroke Number(Times/min.)
0 - 2500
Capacity (mm)
(Wood) (pipe) phi115, phi100, (mild steel) phi13
Main Part Dimension (mm)
425x178
Power Consumption (W)
670
Power (V)
100(50 - 60Hz)
Current (A)
7.1
Weight (kg)
3
Specification
Blade replacement/Auto blade replacement function(without tool you can replace blade)
Accessories
Metalwork for Saw Blade x1 (DW4811) toolbox manual warranty
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DW304PK 09519501 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping work and removal work etc.
5
From Japan
On 2014-11-19 09:46:30
It might be better to be a little lighter.
This review is about item#09519501.
Piping cutting
5
From Japan
On 2013-05-20 09:37:21
It is convenient to switch blades in 4 directions even if there are obstacles during cutting work. I think that the usability is good for the price.
This review is about item#09519501.