Buy more than* S$200* and get FREE SHIPPING

Bi-universal adapter

5.00 (1)
Outside Dimension (Width W x Length L x Height H) (mm)
16x16x50
Weight (g)
32
Caution
Please do not rotate when it is empty.
Application
Used for 6.35 mm chucks of impact drivers.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UA-127 09539171 9.94 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nut attachment and detachment of the
5
From Japan
On 2014-11-13 13:32:06
Impact even in a small place can be used anyway short.
This review is about item#09539171.

Related Products