Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Manual Vertical Test Stand [Handle] 500N

Allowable Load (N)
500, 500
Body Dimensions (Width x Depth x Height) (mm)
320x300x590, 320x300x590
Weight (kg)
24, 24
Stroke (mm)
150, 150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 09604691 1,829.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products