Buy more than* S$200* and get FREE SHIPPING

2 Way Adjustable Tip Air Duster

4.32 (44)
Purpose
For dusting and cleaning before work.
Coupler Connection Screw Diameter
M12x1.0
Nozzle Diameter
G(PF)1/8
Connection Port
The coupler for normal pressure
Nozzle Diameter (phi mm)
2.5
Fluid
Air
Material (Body)
Aluminum + nickel plated
Specification
Nozzle flow rate adjustment type Both can be connected (coupler replacement)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09926034 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 29
4 star 8
3 star 2
2 star 2
1 star 3
Review Rating: 4.32
44 Customer Reviews
The reviews are automatic translation.
Machining
2
From Japan
On 2016-04-13 20:42:23
usually
This review is about item#09926034.
Cleaning in maintenance
3
From Japan
On 2015-08-20 17:05:13
Normally use.
This review is about item#09926034.
To maintenance work at home
5
From Japan
On 2014-09-24 14:28:50
Compressor of necessities. This is to work with only you Hakadori, Price is also helpful because the cheap.
This review is about item#09926034.
To maintenance work at home
5
From Japan
On 2014-09-24 14:26:11
Compressor of necessities, Work alone there is a this is Hakadori. It price is also cheap, it is happy that properly used.
This review is about item#09926034.
In air to work and inspection of an automobile parts are skipping the dust deposits
4
From Japan
On 2014-05-16 08:38:50
And from the price it is what was quite firmly. If you are firmly tip nozzle, when I was using the things of other companies, there was a thing that the tip nozzle come off, It sounds good for this time.
This review is about item#09926034.
Car maintenance
5
From Japan
On 2014-04-11 20:37:07
Grip is also good, very easy to use, the adjustment of the injection quantity was very good that can be steplessly.
This review is about item#09926034.
Blow off of aluminum shavings
2
From Japan
On 2014-04-05 11:54:04
There is an air leak from the screw cap that is attached to the upper rear. Or not than packing is small? Cheaper even if useless in this. Second time was beaten in mono tallow brand.
This review is about item#09926034.
Use the air blow of the product
5
From Japan
On 2014-03-13 15:49:08
Easy-to-use, price also we have affordable very handy.
This review is about item#09926034.
In the workplace and around dust skip cleaning
5
From Japan
On 2014-03-07 11:50:01
It was whether the reach what kind of goods for the time of the order anxiety, favorite thing! You have a flow rate adjustment also convenient to be able to adjust to trace, hose connections from both also have been useful, depending on your preference. The following was also a great commodity such that want.
This review is about item#09926034.
Blow a little dust
5
From Japan
On 2014-03-04 21:30:32
It is in the low price is to make you firm.
This review is about item#09926034.

Related Products