Buy more than* S$200* and get FREE SHIPPING

Silicon Coating

2.00 (2)
Heat-Resistant Temperature (deg C)
300
Hardening Speed
Complete hardening within 100 hours (at 20deg C) Touching is fine after 24 hours
Liquid Color
Clear
Usage
1. Base treatment. 2. Spread thinly 3. Polish with dry cloth and finishing. 4. Dry and Hardening 1,Remove dirt, oil wax with detergent and dry sufficiently. 2, Cut attached sponge to appropriate size and spread the solution thinly. 3, After 5 minutes dry, wipe with clean and dry cloth gently. 4, After 100hours, it gets dry completely. Done!
Ingredients
Silicon compounds, alcohols
Accessories
Two exclusive sponge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10mL) 1 MH819 09963554 15.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Glazing of the plastic part
2
From Japan
On 2011-06-23 09:30:17
The underlying process would finished become to some extent otherwise an unevenness. Effect with varying depending on the model (material than or say?), It can not be said only with isnt Considering the price and effort.
This review is about item#09963554.
It's gloss unpainted part of the passenger car
2
From Japan
On 2010-09-18 21:38:49
I was surprised to purchase, what can not reserve of residual liquid. Since the cure in moisture in the air, once the container is opened, it had been written description to run out at that time. It will be purchased without knowing the thing, was stopped in a hurry that the was going Nuro the paintwork end to a lot of carefully. Keep in deciding where you want to pre-applied, after you have done to the underlying processing, it will be very wasteful if not painted at once it is opened, you must be careful. It should be noted that the paintwork is out very shiny, you can satisfaction.
This review is about item#09963554.

Related Products