Buy more than* S$200* and get FREE SHIPPING

TS Coupling Straight Type

4.00 (2)
Compatible Standard
(PS)E
Standard
JIS C8432
Material
PVC
...see all
Product Options
ADD TO CART
Dimensions L (mm) Type Color Compatible Tube Dimension l (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Type Color Compatible Tube Dimension l (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83 Straight Gray VE28 40 40 1Bag(10PC) 1 PVF-28 10378076 25.34 SGD
Shipped after 2017-01-23
142 Straight Gray VE70 69 86 1PC 1 PVF-70 10378155 8.89 SGD
Shipped after 2017-01-27
130 Straight Beige VE54 63 70 1PC 1 PVF-54J 10378146 7.75 SGD
Shipped after 2017-01-27
53 Straight Gray VE14 25 22 1Bag(10PC) 1 PVF-14 10378015 8.46 SGD
Shipped after 2017-01-27
63 Straight Gray VE16 30 26 1Bag(10PC) 1 PVF-16 10378033 9.09 SGD
Shipped after 2017-01-23
73 Straight Gray VE22 35 30 1Bag(10PC) 1 PVF-22 10378051 13.15 SGD
Shipped after 2017-01-23
142 Straight Beige VE70 69 86 1PC 1 PVF-70J 10378164 8.89 SGD
Shipped after 2017-01-27
92 Straight Gray VE36 44 50 1Bag(10PC) 1 PVF-36 10378094 34.54 SGD
Shipped after 2017-01-27
130 Straight Gray VE54 63 70 1PC 1 PVF-54 10378137 7.75 SGD
Shipped after 2017-01-27
114 Straight Gray VE42 55 57 1PC 1 PVF-42 10378112 4.76 SGD
Shipped after 2017-01-27
149 Straight Beige VE82 72 101 1PC 1 PVF-82J 10378182 16.62 SGD
Shipped after 2017-01-27
149 Straight Gray VE82 72 101 1PC 1 PVF-82 10378173 16.62 SGD
Shipped after 2017-01-27
83 Straight Beige VE28 40 40 1Bag(10PC) 1 PVF-28J 10378085 25.53 SGD
Shipped after 2017-01-23
114 Straight Beige VE42 55 57 1PC 1 PVF-42J 10378121 4.76 SGD
Shipped after 2017-01-27
92 Straight Beige VE36 44 50 1Bag(10PC) 1 PVF-36J 10378103 34.54 SGD
Shipped after 2017-01-27
53 Straight type Beige VE14 25 22 1Bag(10PC) 1 PVF-14J 10378024 7.60 SGD
Shipped after 2017-01-23
63 Straight type Beige VE16 30 26 1Bag(10PC) 1 PVF-16J 10378042 10.63 SGD
Shipped after 2017-01-23
73 Straight type Beige VE22 35 30 1Bag(10PC) 1 PVF-22J 10378067 13.58 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the electrical work
5
From Japan
On 2016-06-10 11:36:57
Because there is cheaper to buy in other companies, I want to think
This review is about item#10378067.
Power distribution work
3
From Japan
On 2014-10-13 19:51:52
Is good
This review is about item#10378042.

Related Products