Buy more than* S$200* and get FREE SHIPPING

Screw mouth bottle Square brown

5.00 (1)
Caution
* When you apply autoclave sterilization, please remove the cap or loosen it more than one revolution before going on.
Dry heat sterilization is possible only for glass bottles., * When you apply autoclave sterilization, please remove the cap or loosen it more than one revolution before going on.
Dry heat sterilization is possible only for glass bottles.
Material (packing)
Silicone rubber (PTFE)
Materials (cap)
PF (phenol resin)
Scale
There
Material (Body)
Hard glass
Color
brown
Material
Hard glass
...see all>
Product Options
ADD TO CART
Capacity (mL) Inner Caliber x shell Width x Height (mm) AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Cap Packing. Bore Diameter (phi mm) Screw Cap Standard (GL) 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Inner Caliber x shell Width x Height (mm) AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Cap Packing. Bore Diameter (phi mm) Screw Cap Standard (GL) 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 33x96x216 2-079-04 96 angle x 216 Double sided cloth 33 45 100 1pc 1 1000mL 10072492 51.99 SGD
Shipped after 2018-02-26
500 19x76x190 2-079-03 76 angle x 190 One side tension 19 32 50 1pc 1 500mL 10072483 34.99 SGD
In stock
125 19x46x130 2-079-01 46 angle x 130 One side tension 19 32 25 1pc 1 125mL 10072465 17.99 SGD
In stock
250 19x60x165 2-079-02 60 angle x 165 One side tension 19 32 50 1pc 1 250mL 10072474 28.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adhesive preservation
5
From Japan
On 2016-06-16 21:29:19
It purchased for preservation of organic solvent type adhesive. Until now, I used empty bottles, such as supplements, but the packing parts etc. immediately caused pain, and I changed bottles frequently. I also tried cheap PP bottles at this shop, but it has been deformed. This product is slightly expensive, but it is made of glass, the packing is also silicone rubber, it has flexibility and hermeticity is good, it is PTFE so it is excellent in chemical resistance and the material of the lid is also rigid feeling so it will be used for a long time Doing.
This review is about item#10072465.

Related Products