Buy more than* S$200* and get FREE SHIPPING

Long Hex Key Wrench Set

4.50 (4)
Weight (g)
414
Material
SNCM (nickel-chrome molybdenum steel
Set Contents
Two surface width mm (long side x width)mm: 1.5(100x15), 2.0(105x16), 2.5(115x19), 3.0(125x21), 4.0(135x25), 5.0(145x30), 6.0(160x35), 8.0(180x43), 10.0(200x53)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 3009 10076735 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Installation and removal of hexagon head bolts
5
From Japan
On 2016-12-28 11:04:30
It has become so long that it can be used where it did not reach so long.
This review is about item#10076735.
Assembling things
3
From Japan
On 2016-06-09 20:02:16
Normal, what you would expect it it to be normaly
This review is about item#10076735.
Exhibition etc., installation related to display etc.
5
From Japan
On 2016-03-05 14:20:03
The actual thing was bigger than I thought, but it is easy to use.
This review is about item#10076735.
To maintenance of NC machine
5
From Japan
On 2010-06-16 14:52:21
I think that quality and durability are convenient and convenient. I've been looking for a uniform one hundred yen before, but there were something like twisting in a spiral shape, and this one can be used with confidence. It would be even better if 2.5, 3, 4, 5, 6, 10 are sold as roses ^ ^;
This review is about item#10076735.

Related Products