Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air drill

Drilling Ability (mm)
9.5
Use Hose Diameter (mm)
9.5
Hose Mouthpiece Mounting Screw
1/4Rc
Air Pressure (MPa)
0.6
No Load Rotation Speed (min-1[r.p.m])
1850
Weight (kg)
1.37
Overall Length (mm)
183
TRUSCO Part Number
209-8016
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 YRD-8N 10075125 479.99 SGD
Shipped after 2018-05-01
ADD TO CART