Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silver Wrench

2014 TRUSCO Published Page
2-0237
Dimensions t2 (mm)
15.5
Dimensions t1 (mm)
16
Dimension T (mm)
50
Dimensions D (mm)
44
Nominal Designation
17x19
Dimensions L (mm)
312
Weight (g)
450
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLWC1719 10097455 -
Discontinued
[x]
ADD TO CART

Related Products