Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Garden Shears

4.67 (3)
Material (Grip)
Aluminum die-casting grip
Blade Length (mm)
55
Weight (g)
210
Overall Length (mm)
210
Material
High carbon cutting steel
TRUSCO Part Number
396-5929
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U-600 10229134 38.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tree pruning
5
From Japan
On 2014-11-03 08:27:12
I used 10 years to tree pruning. Light and I think the scissors cutting condition may be. The pruning of pine is not essential.鋏研 technique is also easy.
For tree pruning
5
From Japan
On 2013-10-15 18:44:23
I repeat purchase. Price also use affordable. We plan to purchase regularly.
This review is about item#10229134.
Pruning of plants, of the home garden mowing, etc.
4
From Japan
On 2013-02-08 14:47:20
Sharpness is good person think. Easy to handle when you polishing because the two blades can be decomposition. Withstand repeated polishing because the blade thickness is there. Although grip portion is relatively lightweight even for aluminum boned, Width was the manner used by lining the rubber so little large.
This review is about item#10229134.

Related Products

ARS

ARS