Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital platform scale FG series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Capable of Counting Unit Mass (g)
0.625, 0.625
Linearity
+/-0.02kg, +/-0.02kg
Body Dimensions (Width x Depth x Height) (mm)
390x771x781, 390x771x781
Display Type
LCD, LCD
Minimum Display (kg)
0.01, 0.01
Maximum Count
96000pcs, 96000pcs
Weighing (kg)
60, 60
Weight (kg)
16.4, 16.4
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 FG-60KAL-K 10104586 -
Discontinued
[x]
ADD TO CART

Related Products

A&D

A&D