Buy more than* S$200* and get FREE SHIPPING

Trimmer Router Bit Carbide

Dimension K(Degree)
71
Name
6x12(2D)
Dimension l (mm)
8.8
Dimensions D (mm)
12
Dimension d (mm)
6
Dimensions L (mm)
39
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-7 10248716 24.92 SGD
In stock
ADD TO CART

Related Products