Buy more than* S$200* and get FREE SHIPPING

Trimmer Router Bit

Dimension K(Degree)
45
Name
45 °
Dimensions B (mm)
12
Dimensions E (mm)
8
Dimensions D (mm)
30
Dimension S (mm)
6
Dimensions A (mm)
26
Application
For trimmer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-19 10248786 63.34 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products