Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorescence color Stainless Steel 50 carpenter's square for Ironwork

5.00 (1)
Length 2 (mm)
520, 520
Length 1 (mm)
260, 260
Weight (g)
91, 91
Thickness (mm)
1.4, 1.4
Width (mm)
15, 15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 11777 10240334 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when scribing dimensions on aluminum plate
5
From Japan
On 2009-07-02 16:31:25
Impression: Even fathers of presbyopia say "This is easy to see even in a little dark place, yeah". It was good that we did not sell to the town's home center and purchased at the campaign price.
This review is about item#10240334.

Related Products