Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silver Scale 5 Tsurukame

Length 2 (mm)
485, 485
Length 1 (mm)
242.5, 242.5
Weight (g)
86, 86
Thickness (mm)
1.4, 1.4
Width (mm)
15, 15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 10588 10240282 64.99 SGD
In stock
ADD TO CART

Related Products