Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silver Scale 5 / 50cm combination Tsurukame

Length 2 (mm)
520, 520
Length 1 (mm)
260, 260
Weight (g)
91, 91
Thickness (mm)
1.4, 1.4
Width (mm)
15, 15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 10555 10240273 37.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products