Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpenter's Square Silver 1 scale (with about 3cm equivalent scale)

Length 2 (mm)
320, 320
Length 1 (mm)
160, 160
Weight (g)
116, 116
Thickness (mm)
2.6, 2.6
Width (mm)
15, 15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 10529 10240264 44.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products