Buy more than* S$200* and get FREE SHIPPING

Flashlight "Smile Kid"

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Built-in Battery
Ni-MH battery
Light Source
LEDx1 white pieces
Weight (g)
150
Dimension (mm)
55x75x130
Material
Body: ABS resin, [lens part acrylic resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADL-03 10261063 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Partial lighting
2
From Japan
On 2014-04-25 20:39:12
Noisy when turning the steering wheel, less charging ability, slightly inconvenient for simplicity
This review is about item#10261063.
Indoor emergency light
5
From Japan
On 2013-06-17 13:44:51
Battery is not needed, usage is also one switch, just to grab charge, it is very easy to understand and convenient. Even when the amount of light is sufficient, even when electricity is not on, body color is bright so it is easy to find, it is very useful in emergency. The most important thing is eco.
This review is about item#10261063.
For emergency use
5
From Japan
On 2010-11-11 20:46:52
Lightweight, grip is light, illuminance is reasonable, price
This review is about item#10261063.

Related Products