Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3 LED Clip Light

3.46 (13)
Lighting Time
White LED light bulb 90 hours, 3 bulbs 30 hours (when using domestic alkalines batteries)
Batteries
AAA Batteries x 3 (sold separately)
Light Source
High intensity white LED x 3
Weight (g)
55
Dimension (mm)
59x62x68
Material
[Body, clips] ABS resin [Hood cover]: synthetic rubber
Specification
Waterproof, drip proof With clip (clips up to 1 cm thick) on the back
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AKU-4301 10263111 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 2
1 star 2
Review Rating: 3.46
13 Customer Reviews
The reviews are automatic translation.
For bicycle and walking
5
From Japan
On 2017-03-27 12:15:50
I purchased it because I intended to attach it to a bicycle, but I use it for a walk. I am satisfied with being very bright.
This review is about item#10263111.
Product search
3
From Japan
On 2016-05-27 08:49:13
I am short of brightness
This review is about item#10263111.
For bicycles
5
From Japan
On 2015-12-10 23:57:43
Cheap and convenient
This review is about item#10263111.
For bicycles
1
From Japan
On 2015-02-28 16:46:27
While running I felt that the light faced downwards with a little shock, and in the dark there was not much effect.
This review is about item#10263111.
Bicycle (for commuting)
3
From Japan
On 2014-11-08 15:12:17
I put it in the bag when not in use, but the lever of the selector switch protrudes a little, so I was turned on before I knew. I want this part to be improved. The ease of use is fairly good.
This review is about item#10263111.
Lighting & working in car interior
4
From Japan
On 2013-10-11 14:12:47
Bright and easy to use Immediately attached anywhere Easy place is satisfied
This review is about item#10263111.
Night work
5
From Japan
On 2013-07-13 17:44:21
I use it from the height of 2 meters. I wish the light would come out a little wider angle,
This review is about item#10263111.
For children's bicycle
4
From Japan
On 2012-10-09 15:18:41
It's easy to attach with a clip so it's easy to remove and convenient. Remove it in the daytime and have it on in the evening ~ when riding. It is good to switch the brightness.
This review is about item#10263111.
Foot lamp lighting in dark places in feet unstable places during daytime
2
From Japan
On 2012-08-06 16:39:51
Clip formula is a product I wanted in some sense but 3 points 19800 yen 8 products · · · I think that if the LED headlamp is brighter equivalent or wide type
This review is about item#10263111.
Turn on the front basket of the bicycle and turn on when it is dark.
2
From Japan
On 2012-05-18 13:03:00
I fixed it with a binding wire because it was going downward gradually due to the place where there was a step or vibration. I think it is good to fix the angle adjustment.
This review is about item#10263111.

Related Products