Buy more than* S$200* and get FREE SHIPPING

Pillow Ball Spherical Sliding Bearing Pb

5.00 (3)
Purpose
Shaft and housing
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Type Weight (g) Ball Diameter (mm) Specification Static Load Capacity (N) Dynamic Load Capacity (N) Dimensions d1 (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Type Weight (g) Ball Diameter (mm) Specification Static Load Capacity (N) Dynamic Load Capacity (N) Dimensions d1 (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 66 30 Refueling type 610 50.800 1N≒0.102kgf 149000 62300 34.8 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PB30 10300744 99.99 SGD
Shipped after 2018-05-28
25 46 20 Refueling type 210 34.925 1N≒0.102kgf 74000 30800 24.4 18   1PC 1 PB20 10300701 57.99 SGD
In stock
31 56 25 Refueling type 390 42.862 1N≒0.102kgf 111000 46200 29.6 22   1PC 1 PB25 10300726 69.99 SGD
In stock
9 18 6 Refueling type 13 12.7 1N≒0.102kgf 10100 4200 9 6.75   1PC 1 PB6 10300631 19.99 SGD
Shipped after 2018-05-28
19 34 14 Refueling type 84 25.4 1N≒0.102kgf 40400 16800 16.9 13.5   1PC 1 PB14 10300674 28.99 SGD
Shipped after 2018-05-28
23 42 18 Refueling type 160 31.75 1N≒0.102kgf 61600 25700 21.9 16.5   1PC 1 PB18 10300692 42.99 SGD
Shipped after 2018-05-28
28 50 22 Refueling type 265 38.100 1N≒0.102kgf 89700 37400 25.8 20   1PC 1 PB22 10300717 61.99 SGD
Shipped after 2018-05-28
35 62 28 Refueling type 410 47.625 1N≒0.102kgf 140000 58400 32.3 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PB28 10300735 81.99 SGD
Shipped after 2018-05-28
8 16 5 Refueling type 8.5 11.112 1N≒0.102kgf 7850 3270 7.7 6   1PC 1 PB5 10300622 20.99 SGD
Shipped after 2018-05-28
- - - - - - 1Nabout0.102kgf - - - -   1PC 1 PB16 10300683 33.99 SGD
In stock
12 22 8 Refueling type 24 15.875 1Nabout0.102kgf 16800 7010 10.4 9   1PC 1 PB8 10300647 20.99 SGD
In stock
14 26 10 Refueling type 39 19.05 1Nabout0.102kgf 23500 9810 12.9 10.5   1PC 1 PB10 10300656 20.99 SGD
In stock
16 30 12 Refueling type 58 22.225 1Nabout0.102kgf 31400 13100 15.4 12   1PC 1 PB12 10300665 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pillow ball of steering shaft support part of racing cart
5
From Japan
On 2015-03-29 19:28:26
I ordered it on Sunday and was surprised to have arrived on Monday. It is saved because it can buy cheap several hundred yen more than buying through real stores in terms of price.
This review is about item#10300647.
Repair of steering damper
5
From Japan
On 2014-02-16 22:05:06
It is general purpose, but the size was just.
This review is about item#10300647.
Bearing of the tip of the steering shaft of the racing cart
5
From Japan
On 2010-12-14 23:46:55
Speaking of BRG of the eyeball, everyone in the racing cart is a component that everyone understands, but it will cost roughly 2000 yen no matter where you buy it, but if you buy it here is almost half price. I already used it for about 2 months, about 30 hours, but there is no inconvenience. I think that we will continue to use it for consumables.
This review is about item#10300647.

Related Products