Buy more than* S$200* and get FREE SHIPPING

6 mm for Shaft Straight Mold Grinder

Exhaust Direction
With an adjustable rear
Size (mm)
(COLETTE) 6 phi
Air Consumption (m3/min)
0.39
Outer Diameter (phi mm)
35
Working Pressure (MPa)
0.44 - 0.58
Revolution (min-1[r.p.m])
25000
Weight (g)
400
Overall Length (mm)
165
Accessories
MUGEN shafts with wheels (phi 25 x 25 x 6 # 60 / # 80) 1 each Rubber wheels E (phi 25 x 25 x 6 # 120 / # 220) 1 each Replacement wrench 1 set Couplers 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AGSS-ST 10276192 -
Discontinued
[x]
ADD TO CART

Related Products