Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Filter Plier

Purpose
For replacement work of oil filter
Operating Range (mm)
57.2 - 101.6
Weight (g)
595
Overall Length (mm)
300
ESCO Part Number
EA604AE-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 50750 10422657 -
Discontinued
[x]
ADD TO CART

Related Products