Buy more than* S$200* and get FREE SHIPPING

Waterproof cord connector body hook type ground 3P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
66
Dimension B (phi mm)
18
Rated Current (A)
30
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 4324RW-L15 10382714 40.99 SGD
Shipped after 2018-05-28
474-0670 1pc 1 4324RW 10382705 40.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2015-03-21 10:08:51
This connector will last a long time to use a construction machine with a high capacity high voltage (200 V). I purchase it together with a plug. Repeat purchase several times. Too cheap is burning quickly, so it costs money and it is troublesome.
This review is about item#10382714.

Related Products