Buy more than* S$200* and get FREE SHIPPING

Hand valve straight A 3 way valve

Caution
*The L dimension is a reference dimension after screw tightening.
Purpose
Connection of screw and tube
Vacuum Pressure (kPa)
-100
Operating Pressure Range (MPa)
0-0.9
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Screw Diameter R Dimensions C (mm) Opposite Side H (mm) Dimensions A (mm) Dimensions P2 (phi mm) Effective Sectional Area (mm2) Dimensions P1 (phi mm) Dimensions L (mm) Dimension F2 (mm) Weight (g) Dimensions F1 (mm) Compatible Tube Outer Diameter D (mm) Dimensions E2(nm) Dimensions E1(mm) Dimension B1 (mm) Compatible Tube Outer Diameter D (inch) Dimensions B2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter R Dimensions C (mm) Opposite Side H (mm) Dimensions A (mm) Dimensions P2 (phi mm) Effective Sectional Area (mm2) Dimensions P1 (phi mm) Dimensions L (mm) Dimension F2 (mm) Weight (g) Dimensions F1 (mm) Compatible Tube Outer Diameter D (mm) Dimensions E2(nm) Dimensions E1(mm) Dimension B1 (mm) Compatible Tube Outer Diameter D (inch) Dimensions B2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4 20.2 17 11 19.5 16.2 17.5 68.7 11 62 24 10 41 21 32.2 - 42.5   1pc 1 HV10-02 10411633 15.99 SGD
Shipped after 2018-05-30
R3/8 20.2 17 12 19.5 15.7 17.5 69.4 11 71 24 - 41 21 32.2 3/8 43.5   1pc 1 HV3/8-03 10411685 15.99 SGD
Shipped after 2018-05-30
R1/4 18.1 14 11 16.5 8.9 15 58.2 8 41 18 8 40.5 17 27.7 - 36.5   1pc 1 HV8-02 10411721 15.99 SGD
Shipped after 2018-06-01
R1/4 23.4 17 11 19.5 16.3 21 71.4 11 66 24 12 41 21 34.9 - 42.5   1pc 1 HV12-02 35314133 16.99 SGD
Shipped after 2018-05-30
R1/4 17 14 11 16.5 8 12.5 56.8 8 40 18 - 40.5 17 26.4 1/4 36.5   1pc 1 HV1/4-02 35314151 14.99 SGD
Shipped after 2018-05-30
R3/8 17 17 12 16.5 7.5 12.5 58.3 8 53 18 6 40.5 17 26.4 - 38.3   1pc 1 HV6-03 35314124 14.99 SGD
Shipped after 2018-05-30
R1/8 17 14 8 16.5 8.2 12.5 55.9 8 34 18 - 40.5 17 26.4 1/4 33.5   1pc 1 HV1/4-01 35314142 13.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV10-04W 87958726 16.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV3/8-02W 87958823 15.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV12-03W 87958762 16.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV1/4-02W 87958631 13.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV1/4-03 87958647 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV12-02W 87958744 16.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV3/8-02 87958805 15.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV6-01W 87958963 13.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV6-03W 87959006 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV8-01W 87959033 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV12-04W 87958796 17.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV3/8-04 87958841 16.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV5/16-02 87958884 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV8-02W 87959067 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV10-03W 87958701 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV5/16-01 87958866 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV5/16-1/4 87958927 13.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV6-02W 87958981 13.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV10-02W 87958683 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV5/16-03 87958902 15.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV8-03W 87959085 15.99 SGD
Shipped after 2018-05-30
R1/2 23.4 21 15 19.5 16.1 21 73.2 11 96 24 12 41 21 34.9 - 46.5   1pc 1 HV12-04 10411676 19.99 SGD
Shipped after 2018-05-30
R3/8 18.1 17 12 16.5 8.6 15 59.7 8 54 18 8 40.5 17 27.7 - 38.3   1pc 1 HV8-03 10411737 15.99 SGD
Shipped after 2018-05-30
R1/2 20.2 21 15 19.5 15.7 17.5 70.5 11 93 24 10 41 21 32.2 - 46.5   1pc 1 HV10-04 10411651 16.99 SGD
Shipped after 2018-05-30
R3/8 23.4 17 12 19.5 16.3 21 72.1 11 74 24 12 41 21 34.9 - 43.5   1pc 1 HV12-03 10411667 19.99 SGD
Shipped after 2018-05-30
R1/8 17 14 8 16.5 7.5 12.5 55.9 8 34 18 6 40.5 17 26.4 - 33.5   1pc 1 HV6-01 10411694 13.99 SGD
Shipped after 2018-06-01
R1/4 17 14 11 16.5 7.7 12.5 56.8 8 40 18 6 40.5 17 26.4 - 36.5   1pc 1 HV6-02 10411703 14.99 SGD
Shipped after 2018-06-01
R1/8 18.1 14 8 16.5 8.7 15 57.2 8 35 18 8 40.5 17 27.7 - 33.5   1pc 1 HV8-01 10411712 14.99 SGD
Shipped after 2018-05-30
R3/8 20.2 17 12 19.5 16 17.5 69.4 11 71 24 10 41 21 32.2 - 43.5   1pc 1 HV10-03 10411642 15.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products