Buy more than* S$200* and get FREE SHIPPING

Hand valve straight B 2 way valve

5.00 (1)
Vacuum Pressure (kPa)
-100
Operating Pressure Range (MPa)
0-0.9
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Dimensions F1 (mm) Compatible Tube Outer Diameter D (mm) Dimensions E2(nm) Dimensions E1(mm) Dimension B1 (mm) Dimensions B2 (mm) Screw Diameter R Dimensions C (mm) Opposite Side H (mm) Dimensions A (mm) Dimensions P2 (phi mm) Effective Sectional Area (mm2) Dimensions P1 (phi mm) Dimensions L (mm) Dimension F2 (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions F1 (mm) Compatible Tube Outer Diameter D (mm) Dimensions E2(nm) Dimensions E1(mm) Dimension B1 (mm) Dimensions B2 (mm) Screw Diameter R Dimensions C (mm) Opposite Side H (mm) Dimensions A (mm) Dimensions P2 (phi mm) Effective Sectional Area (mm2) Dimensions P1 (phi mm) Dimensions L (mm) Dimension F2 (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - -   1pc 1 HV02-6-2 87959322 11.27 SGD
Shipped after 2017-10-23
24 10 41 21 43.5 32.2 R3/8 20.2 17 12 19.5 16.9 17.5 69.4 11 71   1pc 1 HV03-10-2 10411755 16.80 SGD
Shipped after 2017-10-27
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HV01-6-2W 87959155 16.57 SGD
Shipped after 2017-10-31
24 10 41 21 42.5 32.2 R1/4 20.2 17 11 19.5 16.6 17.5 68.7 11 62   1pc 1 HV02-10-2 10411746 16.42 SGD
Shipped after 2017-10-31
24 10 41 21 46.5 32.2 R1/2 20.2 21 15 19.5 16.5 17.5 70.5 11 93   1pc 1 HV04-10-2 10411764 17.47 SGD
Shipped after 2017-10-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air suspension
5
From Japan
On 2016-09-29 16:12:54
It is convenient to use it by installing it in the tank of air suspension, it is good without air leakage
This review is about item#87959155.

Related Products