Buy more than* S$200* and get FREE SHIPPING

Mini type long elbow

Purpose
Connection of screw and tube
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) Tube Outer Diameter (inch) Dimensions L (mm) Connection Screw Type Weight (g) Opposite Side H (mm) TRUSCO Part Number Dimensions P (mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Connection Thread Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Tube Outer Diameter (inch) Dimensions L (mm) Connection Screw Type Weight (g) Opposite Side H (mm) TRUSCO Part Number Dimensions P (mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Connection Thread Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 - 19.5 M 2.8 5.5 809-5425 6 3 9.3 19 10.8 M3X0.5 2.5   1pc 1 PLL3-M3M 10412455 8.99 SGD
Shipped after 2018-02-28
0.9 - 24.5 M 6.8 8 809-5428 8 4 11 23 15.1 M3X0.5 2.5   1pc 1 PLL4-M3M 10412473 7.99 SGD
Shipped after 2018-02-28
3.3 - 28.3 M 9 8 442-7629 10.5 6 11.6 26 16 M5X0.8 3   1pc 1 PLL6-M5M 10412516 6.99 SGD
In stock
7.6 - 30.8 R 14 10 442-7611 10.5 6 11.6 29.5 16 1/8 8   1pc 1 PLL6-01M 10412507 6.99 SGD
In stock
4.2 - 28.5 R 14 10 809-5427 8 4 11 28.5 15.1 1/8 8   1pc 1 PLL4-01M 10412464 6.99 SGD
Shipped after 2018-03-01
3 - 26 M 8.3 8 442-7599 8 4 11 25 15.1 M5X0.8 3   1pc 1 PLL4-M5M 10412482 5.99 SGD
In stock
3.7 - 26.1 M 8.4 8 809-5429 8 4 11 26 15.1 M6X1 3.9   1pc 1 PLL4-M6M 10412491 6.99 SGD
Shipped after 2018-02-28
4.2 - 28.5 R 14 10 - 8 4 11 28.5 15.1 1/8 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL4-01MW 87951805 60.99 SGD
Shipped after 2018-02-28
0.9 - 24.5 M 6.8 8 - 8 4 11 23 15.1 M3X0.5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL4-M3MW 87951814 84.99 SGD
Shipped after 2018-02-28
0.9 - 24.8 M 6.8 8 - 8 4 11 23 15.1 M3X0.5 2.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL4-M3MC 87951902 109.99 SGD
Shipped after 2018-02-28
3 - 26 M 8.3 8 - 8 4 11 25 15.1 M5X0.8 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL4-M5MW 87951823 61.99 SGD
Shipped after 2018-02-28
2.3 1/8B 28.5 R 13 10 - 8 - 11 28.5 15.1 1/8 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL1/8-01M 87951701 60.99 SGD
Shipped after 2018-02-28
2.5 1/8B 26 M 8.4 8 - 8 - 11 25 15.1 M5X0.8 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL1/8-M5M 87951735 61.99 SGD
Shipped after 2018-02-28
0.9 1/8B 24.5 M 6.8 8 - 8 - 11 23 15.1 M3X0.5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL1/8-M3MW 87951726 84.99 SGD
Shipped after 2018-02-28
2.1 1/8B 26.1 M 8.4 8 - 8 - 11 26 15.1 M6X1 3.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL1/8-M6M 87951744 62.99 SGD
Shipped after 2018-02-28
0.5 - 19.5 M 2.7 5.5 - 6 1.8 8.4 19 10.3 M3X0.5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL180-M3M 87951753 81.99 SGD
Shipped after 2018-02-28
1.8 - 25 M 7.7 8 - 6 3 9.3 25 10.8 M5X0.8 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL3-M5M 87951787 61.99 SGD
Shipped after 2018-02-28
2.1 - 25.1 M 7.7 8 - 6 3 9.3 26 10.8 M6X1 3.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL3-M6M 87951796 62.99 SGD
Shipped after 2018-02-28
3.7 - 26.1 M 8.4 8 - 8 4 11 26 15.1 M6X1 3.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL4-M6MW 87951832 62.99 SGD
Shipped after 2018-02-28
7.6 - 30.8 R 14 10 - 10.5 6 11.6 29.5 16 1/8 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL6-01MW 87951841 62.99 SGD
Shipped after 2018-02-28
3.3 - 28.3 M 9 8 - 10.5 6 11.6 26 16 M5X0.8 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL6-M5MW 87951857 64.99 SGD
Shipped after 2018-02-28
3.3 - 28.1 M 9 8 - 10.5 6 11.6 26 16 M5X0.8 3.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL6-M5MC 87951945 84.99 SGD
Shipped after 2018-02-28
3.7 - 28.4 M 9 8 - 10.5 6 11.6 27 16 M6X1 3.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL6-M6MW 87951866 64.99 SGD
Shipped after 2018-02-28
3 - 25.8 M 8.3 8 - 8 4 11 25 15.1 M5X0.8 3.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL4-M5MC 87951911 73.99 SGD
Shipped after 2018-02-28
3.7 - 26 M 8.4 8 - 8 4 11 26 15.1 M6X1 4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL4-M6MC 87951927 81.99 SGD
Shipped after 2018-02-28
7.6 - 30.8 R 14 10 - 10.5 6 11.6 29.5 16 1/8 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL6-01MC 87951936 81.99 SGD
Shipped after 2018-02-28
0.9 1/8B 24.5 M 6.8 8 - 8 - 11 23 15.1 M3X0.5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL1/8-M3M 87951717 84.99 SGD
Shipped after 2018-02-28
0.6 - 19.8 M 2.8 5.5 - 6 3 9.3 19 10.8 M3X0.5 2.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL3-M3MC 87951875 109.99 SGD
Shipped after 2018-02-28
0.6 - 25 M 7.6 8 - 6 1.8 8.4 25 10.3 M5X0.8 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL180-M5M 87951762 61.99 SGD
Shipped after 2018-02-28
0.6 - 19.5 M 2.8 5.5 - 6 3 9.3 19 10.8 M3X0.5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL3-M3MW 87951771 81.99 SGD
Shipped after 2018-02-28
1.8 - 24.8 M 7.7 8 - 6 3 9.3 25 10.8 M5X0.8 3.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL3-M5MC 87951884 73.99 SGD
Shipped after 2018-02-28
4.2 - 28.5 R 14 10 - 8 4 11 28.5 15.1 1/8 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL4-01MC 87951893 72.99 SGD
Shipped after 2018-02-28
3.7 - 28.3 M 9 8 - 10.5 6 11.6 27 16 M6X1 4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLL6-M6MC 87951954 86.99 SGD
Shipped after 2018-02-28
3.7 - 28.4 M 9 8 809-5430 10.5 6 11.6 27 16 M6X1 3.9   1pc 1 PLL6-M6M 35312042 6.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products