Buy more than* S$200* and get FREE SHIPPING

Mini type hexagon socket head cap Universal elbow

Connection Screw Type
M
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
2.1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Connection Thread Connection Screw Nominal Diameter Opening ring Dimensions (mm) Dimensions P (mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions E (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Connection Thread Connection Screw Nominal Diameter Opening ring Dimensions (mm) Dimensions P (mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions E (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
442-7751 - M5X0.8 9.8X7.8 8 4 11 15.4 5   1pc 1 POL4-M5M 35312347 3.94 SGD
Shipped after 2017-10-23
442-7769 - M5X0.8 11.8X9.8 10.5 6 11.6 17.5 6   1pc 1 POL6-M5M 10412561 4.03 SGD
Shipped after 2017-10-23
474-5281 M5X0.8 - 9.8X7.8 8 3 11 15.4 5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 POL3-M5M 87951656 43.99 SGD
Shipped after 2017-10-27
ADD TO CART

Related Products