Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Limited MA"

5.00 (5)
2015 Trusco Published Pages
2 0665
2014 TRUSCO Published Page
2-0638
Blade Thickness (mm)
0.38, 0.38
Compatible Blades and Cutters
SB10K/SB10B/SB10BS/SB50K/SSB5B/BB10K/BB50K, SB10K/SB10B/SB10BS/SB50K/SSB5B/BB10K/BB50K
Overall Width (mm)
20, 20
Weight (g)
31.1, 31.1
Overall Length (mm)
142, 142
Thickness (mm)
12.8, 12.8
TRUSCO Part Number
342-9041, 342-9041
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-04 10419297 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Make POP
5
From Japan
On 2015-09-05 15:30:20
It does not compare with a cutter of 100 yen. There is moderate hold feeling, work accuracy increases.
This review is about item#10419297.
Cutting work on site
5
From Japan
On 2013-06-12 07:29:03
It is useful because it did not have multiple blades in this size. I guess it would be better if the guy who folds the blade into the innermost part is attached
This review is about item#10419297.
Cutting work on site
5
From Japan
On 2013-06-12 07:28:54
It is useful because it did not have multiple blades in this size. I guess it would be better if the guy who folds the blade into the innermost part is attached
This review is about item#10419297.
Overall with this
5
From Japan
On 2013-04-26 19:49:59
It is too cheap. Compared to Olfa, NT and Kaisei 4 to 500 yen class cutter, performance is totally different. The blade is not included in this evaluation on the premise that you use what you like, but if it is not important for anything less light or small, you do not need any other cutter. Compared to other Limited series, the thickness is not much different (even if five blades are inserted), the width is only 2 to 3 mm larger. Unless weight is exchanged, it is about the same level as Company Limited FA. The point that five blades can be built is important for me because it leads to a sense of security for myself, but there are three points that I can not afford any other way. 1. Although it is an auto lock, its holding power is strong and practical enough, and it is unlikely that the blade will be taken away. 2. There is almost no rattling of the blade (perhaps most excellent except for a large-sized cutter with a tip stopped with a screw) 3. The click sound accompanying the insertion and removal of the blade is very small. (This point is probably the best with the auto lock type) Only the design is suitable for the price, there seems to be room for a little cooler. Mr. Olfa, please keep making this performance, please make something small and light, with no blades built in. Moreover, I think that it is good if there is a high-grade version of about 2000 yen for this model or a dedicated sheath (with Poki's function).
This review is about item#10419297.
Cardboard cut
5
From Japan
On 2013-03-28 18:27:08
I use it all the day for packing work I can easily cut the thickest cardboard of sharpness Also, surprisingly it is easy to replace the blade thing I use it all day long If you use it all the day, it will sharpness, replacement of the blade is a waste of time, Even though some people are injured, some people are injured, but it is convenient.
This review is about item#10419297.

Related Products