Buy more than* S$200* and get FREE SHIPPING

Regulator, Round Pressure Gauge, Bracket

Caution
Pressure gauge is not packed simultaneous and is not attached.
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Structure
Relief type
...see all
Product Options
ADD TO CART
Dimension Q(mm) Dimension F (mm) Dimension K(mm) Dimensions A (mm) Dimensions J (mm) Port Size Fluid Body Size Ambient Temperature and Water Temperature (Degree c) Dimensions N (mm) Dimensions M (mm) Overall Length (mm) Pressure Gauge Connection Diameter Dimension T (mm) Set Pressure Range (MPa) Dimensions C (mm) Dimensions H (phi mm) Dimensions B (mm) Dimension U(mm) Dimensions D (mm) Dimension r (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Q(mm) Dimension F (mm) Dimension K(mm) Dimensions A (mm) Dimensions J (mm) Port Size Fluid Body Size Ambient Temperature and Water Temperature (Degree c) Dimensions N (mm) Dimensions M (mm) Overall Length (mm) Pressure Gauge Connection Diameter Dimension T (mm) Set Pressure Range (MPa) Dimensions C (mm) Dimensions H (phi mm) Dimensions B (mm) Dimension U(mm) Dimensions D (mm) Dimension r (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65.8 M62x1.5 3.3 90 84 3/4 - 3/4 -5 to 60(No freezing) 66 70 169 1/4 90 0.05 to 0.85 43 42.5 169 3.2 43.5 11 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR50-06BG 10286762 -
Discontinued
[x]
65.8 M62x1.5 3.3 90 84 1 - 3/4 -5 to 60(No freezing) 66 70 169 1/4 90 0.05 to 0.85 43 42.5 169 3.2 43.5 11 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR50-10BG 10286771 -
Discontinued
[x]
65.8 M62x1.5 3.3 95 84 1 - 1 -5 to 60(No freezing) 66 70 176 1/4 90 0.05 to 0.85 46 42.5 176 3.2 43.5 11 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR60-10BG 10286787 -
Discontinued
[x]
30 M18x1 0 25 26 M5x0.8 Air M5 -5 to 60 (no freezing) 28 25 58 1/16 40 0.05 - 0.7 11 26 58 2 12.5 4.5 6.5   1PC 1 AR10-M5BG 00607591 -
Discontinued
[x]
44 M28x1 2 40 65 1/8 Air 1/8 -5-60 (Without freezing) 34 30 94 1/8 55 0.05 - 0.85 26.5 37.5 94 2.3 28.5 5.4 15.4   1PC 1 AR20-01BG 10286665 -
Discontinued
[x]
44 M28x1 2 40 65 1/4 Air 1/8 -5-60 (Without freezing) 34 30 94 1/8 55 0.05 - 0.85 26.5 37.5 94 2.3 28.5 5.4 15.4   1PC 1 AR20-02BG 10286674 -
Discontinued
[x]
44 M32x1.5 0 53 64 1/4 Air 1/4 -5-60 (Without freezing) 34 30 101 1/8 55 0.05 - 0.85 28 37.5 101 2.3 27.5 5.4 15.4   1PC 1 AR25-02BG 10286683 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC