Buy more than* S$200* and get FREE SHIPPING

Inspection Mirror-Round Type A-1

1.00 (1)
Material (frame)
Resin
Mirror Size (phi mm)
60
Overall Length (mm)
530
TRUSCO Part Number
335-3290
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 75758 10710567 10.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Internal inspection of processing machinery
1
From Japan
On 2014-03-17 21:38:06
At the same time the rod side of the joint is damaged and opened the mirror out of the packaging container. In particular, I want you to change to the resin with a metal and strength due to the damage without necessarily multiplied by the force.
This review is about item#10710567.

Related Products