Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wall Clock

5.00 (4)
Average Luner Equation
+/- 20 seconds or less
Battery Life
About 1 year
Batteries
Manganese dry cell AA
Material (case)
Aluminum
Body Weight (kg)
1.1
Main Part Dimension (mm)
350x350x50
Material
Frame / aluminum, front / glass
Specification
Movement / Quartz
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IQ-76-8JF 10715914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Clock in the factory
5
From Japan
On 2014-06-11 20:28:29
Large price and very easy to see.
This review is about item#10715914.
Replacing a broken wall clock
5
From Japan
On 2014-03-20 17:46:20
I used an inexpensive Chinese made. This time I bought the radio clock etc. because the manufacturer's goods were reasonable price, but I adjusted the needle to an analog watch which is easy. I am satisfied with the right time and right now.
This review is about item#10715914.
Normally room watch clock
5
From Japan
On 2013-04-16 13:33:28
Quietly moving without problems.
This review is about item#10715914.
Replacement room, exchange of old clock in office
5
From Japan
On 2012-04-05 16:35:24
Size, visibility is very easy to see easily. The price is reasonable.
This review is about item#10715914.

Related Products