Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Threaded Socket

4.67 (3)
Outlet corner opposite side (mm)
6.35
Outer Diameter (phi mm)
28
Overall Length (mm)
66
...see all>
Product Options
ADD TO CART
Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41641 1PC 1 ZR-912 10737176 -
Discontinued
[x]
2013/03/08 1PC 1 ZR-966 10737194 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for detaching scissor bolts to slab inserts in electrical construction!
4
From Japan
On 2016-06-16 07:55:45
I am using it with pen type impact. In the past I was using at 18 V, but since it was too strong to break, I used it with a weak power. Finally, I use it by tightening it manually. I am useful because it can reduce working time.
This review is about item#10737194.
Removal work
5
From Japan
On 2014-10-20 08:17:29
It can be used quite easily
This review is about item#10737176.
Removal work
5
From Japan
On 2014-10-20 08:17:14
It can be used quite easily
This review is about item#10737176.

Related Products