Buy more than* S$200* and get FREE SHIPPING

Spark Cover, Shut Ace

4.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
(When assembled) 350 x 820 x 475, (folded) 350 x 570 x 12
Weight (kg)
4.8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTS-355III 40516962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Prevention of Spark Scattering of High Speed ​​Cutter
3
From Japan
On 2015-10-12 15:18:48
I'd like to make it a little lighter.
This review is about item#40516962.
Light iron cutting
5
From Japan
On 2014-09-17 18:02:01
It can be stored easily, sparks are not scattered, we are doing it.
This review is about item#40516962.

Related Products