Buy more than* S$200* and get FREE SHIPPING

Mini Sander

2.75 (4)
Rotation Number min-1[r.p.m]
14000
Bit Dimensions (mm)
110x100
Number of Cores
2
Paper Dimension (mm)
114x140
Cord Length (m)
2.5
Power Consumption (W)
200
Power (V)
Single-phase 100
Current (A)
2.1
Weight (kg)
1.1
Accessories
(# 60, # 100, 1 each # 150x) dust bag, sandpaper
Application
Polishing of metal and wood, surface finish, paint stripper, finish base
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FSV12SG 10927244 98.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
The surface of the rubber polishing
1
From Japan
On 2014-09-08 16:25:35
I use two in the past, but will also slow the movement bearing no longer cock switch is half a year with every day.
surface treatment
4
From Japan
On 2013-12-27 21:18:53
It can be used without any problems, just good grinding area. But, come out fine dust and dust bag Shoboku. Impression that those of other manufacturers is me captured a little more firmly.
Trees and FRP sanding
1
From Japan
On 2013-10-10 20:25:22
The initial feeling of use is excellent, even less sound quiet vibration. If you use to connect to the dust collector, it can work cleanly without dust is scattered almost to the outside. However, gradually the sound becomes larger, it occurs until abnormal noise, was broken to them. (Motors are turning, but does not move) Less than half of third-party products is time to failure. Durability much I do not think the product of Hitachi Koki is insufficient. Was "cheap buying of ...".
This review is about item#10927244.
The walls of the repair in the housing situation of the outside bath, at 75C Chan of the second son (brother) is 3.2, manufacture wall outside bath in about 20 years ago, a large flat plate Nabebisu stamped frame, eaten by black ants, replacement I did not want to do but, in use for coating large flat plate
5
From Japan
On 2011-07-10 07:26:36
Paper of attachment, since they can also be used in the commercial paper four cut without the use of a genuine paper, may not care about the turn number.
This review is about item#10927244.

Related Products