Buy more than* S$200* and get FREE SHIPPING

Circular Saw

3.80 (5)
Cutting Depth (mm)(90 Degree)
0 to 68
Cutting Depth (mm)(45 Degree)
0 to 46
Saw Blade Diameter (mm)
190
Rotation Number min-1[r.p.m]
5000
Material (base)
Iron plate
Mounting Hole Diameter (phi mm)
20
Continuous Operating Time (h)
About 4.5
Number of Cores
2
Blade Diameter (phi mm)
190
Cord Length (m)
5
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
3.3
Accessories
Tipped 190mm (blade number 52), guide, hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC7BB2 10927296 129.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
2x4 and wood deck, manufacture of furniture
4
From Japan
On 2016-05-31 16:54:23
A little heavy because the 190mm of the saw. Weight balance is not so much well. Accuracy is out. Torque seems to lack a little in the 1050W with 190mm. Initial included is the 52 blade, but the cross-section cut relatively clean. Chewing the 2x4 to kick back over blind. Still, we just have to cut crude but instead of a blade to 60-72 Or use a guide, how much clean cut? I am looking at the future.
This review is about item#10927296.
Interior woodwork
1
From Japan
On 2016-03-22 14:35:07
I was going to use for the dismantling of the woodwork, but I was allowed to return, since it could not be used in too heavy other than floor work
This review is about item#10927296.
Such as the cutting of plywood
5
From Japan
On 2015-06-30 21:23:17
But this model itself is not a professional, reliable because the Hitachi Koki made. This enough because it is a few times a year I use at work.
This review is about item#10927296.
Sunday Carpenter
4
From Japan
On 2014-11-28 19:38:13
Easy to use lightly.
This review is about item#10927296.
Create a shelf in a cedar plate, to pantry.
5
From Japan
On 2014-02-24 14:31:27
Turn off the table, which is made of a thickness of 3 cm of the plate, it was small, but very stable and woman of me was also cut straight clean. We are very satisfied.
This review is about item#10927296.

Related Products