Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

4.00 (1)
Minimum Cutting Radius (mm)
25
Stroke Quantity (mm)
26
Carbon Brush Number (low 2 digits)
41
Stainless Plate Cutting Capacity (mm)
3.2
Number of Strokes (min-1 [Time/minute])
850 - 3000
Code
2 heart 2.5m
Wood Cutting Capacity (mm)
110
Cutting Capacity (mm) Mild Steel
10
Inclined Cutting (Degree)
45 - left and right 0
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.6
Weight (kg)
2.2
Accessories
Blade (No.41) chip cover the cutting edge plate-case hex key case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ110MV 10936091 282.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Processing of cabinet
4
From Japan
On 2014-10-08 14:01:59
So was easy to see with LED lamps is the very work is easy
This review is about item#10936091.

Related Products