Buy more than* S$200* and get FREE SHIPPING

Belt Thunder for Woodworking

4.67 (3)
Motor Rotation Speed (min-1r.p.m)
26500, 26500
Belt Dimensions (mm)
76x533, 76x533
Rated Operating Time
30min
Belt Speed (m/min)
180-320, 180-320
Cord Length (m)
3, 3
Power Consumption (W)
750, 750
Power (V)
Single-phase AC AC100 (50 / 60Hz combined use)
Current (A)
7.7, 7.7
Weight (kg)
About 3.2
Accessories
Dust bag one sanding belt # 60, # 120, two # 180 1 each clamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EWS-76VLN 10928075 159.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
DIY wood grinding
4
From Japan
On 2015-10-14 17:35:32
In fixed belt sanders, we decided to use a belt sander with a degree of freedom because the workability is limited. Because it is not for business use, we do not need products like Makita, so I bought it because it is reasonably priced. Since the point at which the handle can be adjusted and the speed adjustment are also possible, it is quite usable if the roughness of the belt is tailored to the purpose. However, even though the dust is scattered considerably even with a dust bag, I think that it is better to use the mask.
This review is about item#10928075.
work
5
From Japan
On 2015-09-04 15:46:35
With this amount, it is good to use even upside down
This review is about item#10928075.
Uneven surface of wide wood board · Polishing and polishing of metal
5
From Japan
On 2013-04-14 08:18:03
I work well for the price. Also variable speed is convenient for stainless steel brass hairline. Durability is unknown because use time is short. Different diameter bushings are equipped as standard on the dust collection pipe and can be attached to a vacuum cleaner immediately after purchase, but at this price it is impossible.
This review is about item#10928075.

Related Products