Buy more than* S$200* and get FREE SHIPPING

Mac power 300 clean

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Around Palms (cm)
28
Heat-Resistant Temperature (deg C)
(Material) 300
Middle Finger Length (cm)
8.5
Functions
Heat resistance / cut resistant / gripping Time
Size
free
Material
Jia / Hirasuso / (Table) Kepler fiber 100%, (back) 100% cotton  Flat / (Table) Kevlar fiber 100%, (back) aramid mixed felt  Flat in / (Table) thermal insulation sheet, (back) 100% polyester
...see all>
Product Options
ADD TO CART
Class Overall Length (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Class Overall Length (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS5 class support 28 416-6701 1pair 1 MT720-CP 10938706 189.99 SGD
Shipped after 2018-04-24
- 35 416-9719 1pair 1 MT721 10938715 189.99 SGD
In stock
JIS5 class support 35 416-6710 1pair 1 MT721-CP 10938724 209.99 SGD
Shipped after 2018-04-24
- 50 416-9727 1pair 1 MT722 10938733 249.99 SGD
In stock
JIS5 class support 50 416-6728 1pair 1 MT722-CP 10938742 269.99 SGD
Shipped after 2018-04-24
- 28 416-9701 1pair 1 MT720 10938697 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am baking an iron magazine in an oven set at 295 ° C.
4
From Japan
On 2010-04-26 17:44:59
Improvement points ... There is no durability. Good point ... There is not much dust.
This review is about item#10938715.

Related Products

Max

Max