Buy more than* S$200* and get FREE SHIPPING

Multi mini drill 10 mm

5.00 (1)
Maximum Speed (min-1[r. p.m])
3000
Drilling Ability (mm)
10
Screw Diameter
3/8-24
Weight (kg)
0.98
Overall Length (mm)
180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SP-1540 10953406 229.90 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Puncture
5
From Japan
On 2017-10-28 17:36:58
◎ that you can adjust the air with the grip strength I think the weight is also relatively light.
This review is about item#10953406.

Related Products