Buy more than* S$200* and get FREE SHIPPING

Gypsum Board Screws Satin Head

4.00 (3)
Finishing
Super silver
Head Diameter (phi mm)
8
Screw Type
All screws
Diameter (phi mm)
3.8
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 19 1Box(2000PC) 1 AB-25R 10953503 27.99 SGD
In stock
28 21 1Box(1900PC) 1 AB-28R 10953512 27.99 SGD
In stock
32 26 1Box(1800PC) 1 AB-32R 10953521 27.99 SGD
In stock
38 32 1Box(1500PC) 1 AB-38R 10953537 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
repair work
5
From Japan
On 2016-05-16 14:40:58
The price is satisfied cheaply.
This review is about item#10953503.
repair work
3
From Japan
On 2016-04-22 13:32:14
It is cheap and saved.
This review is about item#10953521.
Gypsum board covered
4
From Japan
On 2013-05-19 13:42:37
Board's bite was good this time, I could buy it cheaply
This review is about item#10953512.

Related Products