Buy more than* S$200* and get FREE SHIPPING

Grinding wheel with precision grinding shaft (shank light 3 mm)

Caution
*For safety, please wear safety glasses and other protective equipment. Display Please use at the maximum use rotation speed or less.
Coupling
Q
Abrasive Grain
PAW
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Overall Length (mm) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 7 #320 297-4568 1.5 105000 1box(10pc) 1 42612 10956251 119.99 SGD
Shipped after 2018-02-26
45 10 #120 297-4606 5 70000 1box(10pc) 1 42616 10956294 47.99 SGD
Shipped after 2018-02-26
41 6 #220 297-4576 2 105000 1box(10pc) 1 42613 10956267 72.99 SGD
Shipped after 2018-02-26
41 6 #120 297-4584 3 105000 1box(10pc) 1 42614 10956276 54.99 SGD
Shipped after 2018-02-26
48 13 #100 297-4631 10 50000 1box(10pc) 1 42619 10956321 47.99 SGD
Shipped after 2018-02-26
57 7 #320 297-4550 1 105000 1box(10pc) 1 42611 10956242 119.99 SGD
Shipped after 2018-02-27
45 10 #120 297-4614 6 70000 1box(10pc) 1 42617 10956303 47.99 SGD
Shipped after 2018-02-26
41 6 #120 297-4592 4 105000 1box(10pc) 1 42615 10956285 53.99 SGD
Shipped after 2018-02-28
48 13 #120 297-4622 8 70000 1box(10pc) 1 42618 10956312 47.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products